Motion
312 SR71-8 DPK HHS

REXNORD INC
312 SR71-8 DPK HHS

Thomas® Disc Coupling Disc Pack - 312 Cplg Size, Scalloped, Stainless Steel, 8 in OD
MI ITEM #04934155
MFR #312 SR71-8 DPK HHS
Price$1,067.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
312 SR71-8 DPK HHS

Thomas® Disc Coupling Disc Pack - 312 Cplg Size, Scalloped, Stainless Steel, 8 in OD
MI ITEM #04934155
MFR #312 SR71-8 DPK HHS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,067.75/each

Specifications

Dimensions

  • Coupling Outside Diameter
    8 in
  • Coupling Size Code
    312
  • Weight
    3.00 lbs

Details

  • Disc Material
    Stainless Steel
  • Disc Shape
    Scalloped
  • Manufacturer Catalog Number
    586993
  • Product Type
    Disc Coupling Disc Packs
  • Series
    SR71-8
  • UPC_NO
    793699724158

Overview

Mfr description
586993 312 SR71-8 DPK HHS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought