Motion
312.S71-8.ADPT

REXNORD INC
312.S71-8.ADPT

Coupling Adapter - Coupling Adapter, Series 71, Cplg Size 312
Mi Item #04934614
MFR #312.S71-8.ADPT
Price$1,115.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
312.S71-8.ADPT

Coupling Adapter - Coupling Adapter, Series 71, Cplg Size 312
Mi Item #04934614
MFR #312.S71-8.ADPT

Mfr description
587236 312.S71-8.ADPT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,115.19/each

Specifications

Dimensions

  • Coupling Size Code
    312
  • Weight
    5.00 lbs

Details

  • Manufacturer Catalog Number
    587236
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Coupling Adapter
  • Series
    71
  • UPC_NO
    793699723250
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)