Motion
LK2971 32A /

REXNORD INC
LK2971 32A /

Roller Link - 160 / 2 in Pitch
MI ITEM #04934838
MFR #LK2971 32A /
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LK2971 32A /

Roller Link - 160 / 2 in Pitch
MI ITEM #04934838
MFR #LK2971 32A /

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LK2971 32A / 160 ROLLER LK PLATE

Specifications

  • Chain Size & Pitch
    160 / 2 in
  • Link Type
    Roller Link
  • Number Of Strands Across
    1
  • UPC_NO
    793699350104
  • Weight
    0.31 lbs
  • Chain Number & Pitch
    160 / 2 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text