Specifications
Dimensions
- Coupling Size Code350
- Weight14.50 lbs
Details
- Assembly TypeClose Coupled Split
- Manufacturer Catalog Number024658
- Product TypeDisc Coupling Center Assemblies
- UPC_NO698210127961
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)