Overview
Mfr description
587568 350.S54RDG.CMBRSA SD
Specifications
- Coupling Size Code350
- Assembly TypeClose Coupled Split
- SeriesUni-Lat
- Manufacturer Catalog Number587568
- UPC_NO793699722468
- Weight50.00 lbs
- Product TypeDisc Coupling Center Assemblies
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data