Motion
350.S71.CMBRA C=8.00

REXNORD INC
350.S71.CMBRA C=8.00

Center Assembly - 350 Cplg Size, Spacer Type
Mi Item #04935434
MFR #350.S71.CMBRA C=8.00
Price$6,269.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
350.S71.CMBRA C=8.00

Center Assembly - 350 Cplg Size, Spacer Type
Mi Item #04935434
MFR #350.S71.CMBRA C=8.00

Mfr description
574864 350.S71.CMBRA C=8.00
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,269.27/each

Specifications

Dimensions

  • Coupling Size Code
    350
  • Weight
    125.00 lbs

Details

  • Assembly Type
    Spacer
  • Manufacturer Catalog Number
    574864
  • Product Type
    Disc Coupling Center Assemblies
  • Series
    71
  • UPC_NO
    793699602289
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)