Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
350.S71.CMBRA INC C=7.00

Center Assembly -
MI ITEM #04935439
MFR #350.S71.CMBRA INC C=7.00

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
596751 350.S71.CMBRA INC C=7.00

Specifications

  • Coupling Size Code
    350
  • Assembly Type
    Spacer
  • Manufacturer Catalog Number
    596751
  • Weight
    19.50 lbs
  • Product Type
    Disc Coupling Center Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought