Motion
350.S71-8.HUB STD RB

REXNORD INC
350.S71-8.HUB STD RB

Disc Coupling Hubs - Cplg Size: 350, Rough Stock Bore
MI ITEM #04935942
MFR #350.S71-8.HUB STD RB
Price$1,903.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
350.S71-8.HUB STD RB

Disc Coupling Hubs - Cplg Size: 350, Rough Stock Bore
MI ITEM #04935942
MFR #350.S71-8.HUB STD RB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,903.08/each

Specifications

Dimensions

  • Coupling Size Code
    350
  • Hub Barrel Outside Diameter
    7.0600 in
  • Hub Flange Diameter
    8.9400 in
  • Maximum Bore Diameter
    4.6880 in
  • Weight
    26.46 lb

Details

  • Bore Type
    Rough Stock Bore
  • Hub Style
    Standard
  • Product Type
    Disc Coupling Hubs
  • Series
    71

Overview

Mfr description
588209 350.S71-8.HUB STD RB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought