Motion
375.AMR.CMBRA TD

REXNORD INC
375.AMR.CMBRA TD

Center Assembly - 375 Cplg Size, Spacer Type, Cast Iron Material
Mi Item #04936239
MFR #375.AMR.CMBRA TD
Price$3,846.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
375.AMR.CMBRA TD

Center Assembly - 375 Cplg Size, Spacer Type, Cast Iron Material
Mi Item #04936239
MFR #375.AMR.CMBRA TD

Mfr description
214562 375.AMR.CMBRA TD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,846.08/each

Specifications

Dimensions

  • Coupling Size Code
    375
  • Weight
    32.00 lbs

Details

  • Assembly Type
    Spacer
  • Manufacturer Catalog Number
    214562
  • Manufacturer Upc Number
    698210022600
  • Material
    Cast Iron
  • Product Type
    Disc Coupling Center Assemblies
  • Series
    AMR
  • UPC_NO
    698210022600
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)