Motion
375.S54RDG.ADPT

REXNORD INC
375.S54RDG.ADPT

Coupling Adapter - Coupling Adapter, Series 54RDG, Cplg Size 375
Mi Item #04936473
MFR #375.S54RDG.ADPT
Price$2,640.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
375.S54RDG.ADPT

Coupling Adapter - Coupling Adapter, Series 54RDG, Cplg Size 375
Mi Item #04936473
MFR #375.S54RDG.ADPT

Mfr description
587167 375.S54RDG.ADPT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,640.32/each

Specifications

Dimensions

  • Coupling Size Code
    375
  • Weight
    8.00 lbs

Details

  • Manufacturer Catalog Number
    587167
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Coupling Adapter
  • Series
    54RDG
  • UPC_NO
    793699723052
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)