Specifications
Dimensions
- Coupling Size Code375
- Weight31.30 lbs
Details
- Assembly TypeSpacer
- Manufacturer Catalog Number598111
- Product TypeDisc Coupling Center Assemblies
- UPC_NO698210076078
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)