Overview
Mfr description
023411 375.S71.CMBRA C=9.00
Specifications
- Coupling Size Code375
- Assembly TypeSpacer
- Series71
- Manufacturer Catalog Number023411
- UPC_NO698210870768
- Weight28.00 lbs
- Product TypeDisc Coupling Center Assemblies
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data