Motion
375.S71-8.CMBRA C=7.50

REXNORD INC
375.S71-8.CMBRA C=7.50

Disc Coupling Center Assemblies - 375 Cplg Size
MI ITEM #04936961
MFR #375.S71-8.CMBRA C=7.50
Your Price$12,213.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
375.S71-8.CMBRA C=7.50

Disc Coupling Center Assemblies - 375 Cplg Size
MI ITEM #04936961
MFR #375.S71-8.CMBRA C=7.50

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$12,213.64/each(List $16,541.86)

Overview

Mfr description
587599 375.S71-8.CMBRA C=7.50

Specifications

  • Coupling Size Code
    375
  • Series
    71
  • Torque Rating (in-lb)
    100300 in-lb
  • Disc Material
    Stainless Steel
  • Disc Shape
    Scalloped
  • Distance Between Shaft Ends
    7.5000 in
  • Weight
    100.00 lb
  • Product Type
    Disc Coupling Center Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought