Motion
37CC 5/16-NOX3/8-NO

REXNORD INC
37CC 5/16-NOX3/8-NO

Complete Disc Couplings - Series C-Style Miniatures
Mi Item #04937337
MFR #37CC 5/16-NOX3/8-NO
Price$986.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
37CC 5/16-NOX3/8-NO

Complete Disc Couplings - Series C-Style Miniatures
Mi Item #04937337
MFR #37CC 5/16-NOX3/8-NO

Mfr description
37CC100120 37CC 5/16-NOX3/8-NO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$986.26/each

Specifications

Dimensions

  • Coupling Size Code
    37
  • Weight
    1.00 lb

Details

  • Product Type
    Complete Disc Couplings
  • Series
    C-Style Miniatures
  • Style
    CC
  • Torque Rating (in-lb)
    19 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)