Specifications
Dimensions
- Weight1.40 lbs
Details
- Bore TypeRough Stock
- Hub TypeFlanged Shaft Hub
- Manufacturer Catalog Number7300240M1
- Product TypeTire Coupling Hubs
- SeriesES-R
- UPC_NO698210924201
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)