Motion
4 HCB 1.3750" BORE 2 SS

REXNORD INC
4 HCB 1.3750" BORE 2 SS

Tire Coupling Hub - 4 Size Code, 1.3750 in Bore Dia., Plain Bore
MI ITEM #04937420
MFR #4 HCB 1.3750" BORE 2 SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
4 HCB 1.3750" BORE 2 SS

Tire Coupling Hub - 4 Size Code, 1.3750 in Bore Dia., Plain Bore
MI ITEM #04937420
MFR #4 HCB 1.3750" BORE 2 SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.3750 in
  • Coupling Size Code
    4
  • Weight
    1.32 lbs

Details

  • Bore Type
    Plain Bore
  • Manufacturer Catalog Number
    73004104410
  • Product Type
    Tire Coupling Hubs

Overview

Mfr description
73004104410 4 HCB 1.3750" BORE 2 SS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought