1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REXNORD INC
4 HCB 38MM H7 BORE
Tire Coupling Hub - 4 Size Code, 38 mm Bore Dia., Plain Bore
MI ITEM #
04937472
MFR #
4 HCB 38MM H7 BORE
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Tire Couplings
REXNORD INC 4 HCB 38MM H7 BORE
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
4 HCB 38MM H7 BORE
Tire Coupling Hub - 4 Size Code, 38 mm Bore Dia., Plain Bore
MI ITEM #
04937472
MFR #
4 HCB 38MM H7 BORE
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
730041538 4 HCB 38MM H7 BORE
Specifications
Coupling Size Code
4
Bore Type
Plain Bore
Bore Diameter
38 mm
Manufacturer Catalog Number
730041538
Weight
2.07 lbs
Product Type
Tire Coupling Hubs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data