Motion
40 HCB 3.0000" BORE

REXNORD INC
40 HCB 3.0000" BORE

Tire Coupling Hub - 40 Size Code, 3.0000 in Bore Dia., Plain Bore
Mi Item #04937584
MFR #40 HCB 3.0000" BORE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
40 HCB 3.0000" BORE

Tire Coupling Hub - 40 Size Code, 3.0000 in Bore Dia., Plain Bore
Mi Item #04937584
MFR #40 HCB 3.0000" BORE

Mfr description
730401096 40 HCB 3.0000" BORE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    3.0000 in
  • Coupling Size Code
    40
  • Weight
    14.36 lbs

Details

  • Bore Type
    Plain Bore
  • Manufacturer Catalog Number
    730401096
  • Product Type
    Tire Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)