Overview
Mfr description
571704 412.S71.CMBRA C=10.00
Specifications
- Coupling Size Code412
- Assembly TypeSpacer
- Series71
- Manufacturer Catalog Number571704
- UPC_NO698210090920
- Weight34.00 lbs
- Product TypeDisc Coupling Center Assemblies
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data