Motion
425.AMR.CMBRA SD

REXNORD INC
425.AMR.CMBRA SD

Center Assembly - 425 Cplg Size, Spacer Type, Cast Iron Material
MI ITEM #04937891
MFR #425.AMR.CMBRA SD
Your Price$4,525.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
425.AMR.CMBRA SD

Center Assembly - 425 Cplg Size, Spacer Type, Cast Iron Material
MI ITEM #04937891
MFR #425.AMR.CMBRA SD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,525.01/each(List $5,430.01)

Overview

Mfr description
514566 425.AMR.CMBRA SD

Specifications

  • Coupling Size Code
    425
  • Assembly Type
    Spacer
  • Material
    Cast Iron
  • Manufacturer Catalog Number
    514566
  • UPC_NO
    698210682729
  • Weight
    39.76 lbs
  • Product Type
    Disc Coupling Center Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought