Specifications
Dimensions
- Bore DiameterNo Bore
- Coupling Size Code450
- Weight120.00 lbs
Details
- Manufacturer Catalog Number027334
- Product TypeDisc Coupling Hubs
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)