Motion
450.S54RDG.CMBRA SD

REXNORD INC
450.S54RDG.CMBRA SD

Center Assembly -
Mi Item #04938465
MFR #450.S54RDG.CMBRA SD
Price$9,368.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
450.S54RDG.CMBRA SD

Center Assembly -
Mi Item #04938465
MFR #450.S54RDG.CMBRA SD

Mfr description
587571 450.S54RDG.CMBRSA SD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,368.71/each

Specifications

Dimensions

  • Coupling Size Code
    450
  • Weight
    130.00 lbs

Details

  • Assembly Type
    Close Coupled Split
  • Manufacturer Catalog Number
    587571
  • Product Type
    Disc Coupling Center Assemblies
  • UPC_NO
    793699722499
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)