Motion
450.S71-8.HUB EXT RB

REXNORD INC
450.S71-8.HUB EXT RB

Disc Coupling Hubs - Cplg Size: 450, Rough Stock Bore
MI ITEM #04938508
MFR #450.S71-8.HUB EXT RB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
450.S71-8.HUB EXT RB

Disc Coupling Hubs - Cplg Size: 450, Rough Stock Bore
MI ITEM #04938508
MFR #450.S71-8.HUB EXT RB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Size Code
    450
  • Hub Barrel Outside Diameter
    9.2800 in
  • Hub Flange Diameter
    11.5600 in
  • Maximum Bore Diameter
    6.1880 in
  • Weight
    80.00 lb

Details

  • Bore Type
    Rough Stock Bore
  • Hub Style
    Extended
  • Product Type
    Disc Coupling Hubs
  • Series
    71

Overview

Mfr description
588328 450.S71-8.HUB LG RB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought