Specifications
Dimensions
- Coupling Size Code462
- Weight16.20 lbs
Details
- Assembly TypeSpacer
- Manufacturer Catalog Number003230
- MaterialCarbon Steel
- Product TypeDisc Coupling Center Assemblies
- UPC_NO698210027827
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)