Specifications
Dimensions
- Coupling Size Code462
- Weight101.00 lbs
Details
- Manufacturer Catalog Number598684
- Product TypeDisc Coupling Parts & Kits
- Product TypesCoupling
- Series71
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)