1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REXNORD INC
5 HCB 42MM H7 BORE
Tire Coupling Hub - 5 Size Code, 42 mm Bore Dia., Plain Bore
MI ITEM #
04939133
MFR #
5 HCB 42MM H7 BORE
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Tire Couplings
REXNORD INC 5 HCB 42MM H7 BORE
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
5 HCB 42MM H7 BORE
Tire Coupling Hub - 5 Size Code, 42 mm Bore Dia., Plain Bore
MI ITEM #
04939133
MFR #
5 HCB 42MM H7 BORE
Mfr description
730051542 5 HCB 42MM H7 BORE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bore
Diameter
42 mm
Coupling Size Code
5
Weight
2.94 lbs
Details
Bore Type
Plain Bore
Manufacturer Catalog Number
730051542
Product Type
Tire Coupling Hubs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items