1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REXNORD INC
5 HSB 1.0625" BORE 1/4" X 1/8" KW 1 SS
Coupling Hub - ES-R Series, 1.0625 in Bore Dia., Rough Stock
MI ITEM #
04939147
MFR #
5 HSB 1.0625" BORE 1/4" X 1/8" KW 1 SS
Price
$202.89
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Tire Couplings
REXNORD INC 5 HSB 1.0625" BORE 1/4" X 1/8" KW 1 SS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
5 HSB 1.0625" BORE 1/4" X 1/8" KW 1 SS
Coupling Hub - ES-R Series, 1.0625 in Bore Dia., Rough Stock
MI ITEM #
04939147
MFR #
5 HSB 1.0625" BORE 1/4" X 1/8" KW 1 SS
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$202.89
/each
Qty
Add to Cart
Specifications
Dimensions
Bore
Diameter
1.0625 in
Weight
2.52 lbs
Details
Bore Type
Rough Stock
Manufacturer Catalog Number
7300312
Product Type
Tire Coupling Hubs
Series
ES-R
UPC_NO
698210904012
Overview
Mfr description
7300312 5 HSB 1.0625" BORE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought