1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REXNORD INC
50 HCB 2.0000 BORE
Tire Coupling Hub - 50 Size Code, 2.0000 in Bore Dia., Plain Bore
MI ITEM #
04939180
MFR #
50 HCB 2.0000 BORE
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Tire Couplings
REXNORD INC 50 HCB 2.0000 BORE
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
50 HCB 2.0000 BORE
Tire Coupling Hub - 50 Size Code, 2.0000 in Bore Dia., Plain Bore
MI ITEM #
04939180
MFR #
50 HCB 2.0000 BORE
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Bore
Diameter
2.0000 in
Coupling Size Code
50
Weight
24.76 lbs
Details
Bore Type
Plain Bore
Manufacturer Catalog Number
730501064
Product Type
Tire Coupling Hubs
Overview
Mfr description
730501064 50 HCB 2.0000" BORE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought