Motion
50 HCB 2.7500" BORE 5/8" X 5/16: KW 1 SS

REXNORD INC
50 HCB 2.7500" BORE 5/8" X 5/16: KW 1 SS

Tire Coupling Hub - 50 Size Code, 2.7500 in Bore Dia., Plain Bore
Mi Item #04939221
MFR #50 HCB 2.7500" BORE 5/8" X 5/16: KW 1 SS
Price$1,446.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
50 HCB 2.7500" BORE 5/8" X 5/16: KW 1 SS

Tire Coupling Hub - 50 Size Code, 2.7500 in Bore Dia., Plain Bore
Mi Item #04939221
MFR #50 HCB 2.7500" BORE 5/8" X 5/16: KW 1 SS

Mfr description
730501088 50 HCB 2.7500" BORE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,446.93/each

Specifications

Dimensions

  • Bore Diameter  
    2.7500 in
  • Coupling Size Code
    50
  • Weight
    22.71 lbs

Details

  • Bore Type
    Plain Bore
  • Manufacturer Catalog Number
    730501088
  • Product Type
    Tire Coupling Hubs
  • UPC_NO
    793699375756
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)