Specifications
Dimensions
- Coupling Size Code50
- Weight0.25 lb
Details
- Product TypeComplete Disc Couplings
- SeriesC-Style Miniatures
- StyleCA
- Torque Rating (in-lb)75 in-lb
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)