Motion
500.S54RD.CMBRA SD

REXNORD INC
500.S54RD.CMBRA SD

Center Assembly - 500 Cplg Size, Close Coupled Split Type, Carbon Steel Material
Mi Item #04939502
MFR #500.S54RD.CMBRA SD
Price$9,329.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
500.S54RD.CMBRA SD

Center Assembly - 500 Cplg Size, Close Coupled Split Type, Carbon Steel Material
Mi Item #04939502
MFR #500.S54RD.CMBRA SD

Mfr description
6788160 500.S54RD.CMBRSA SD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,329.69/each

Specifications

Dimensions

  • Coupling Size Code
    500
  • Distance Between Shafts  
    6.64 in
  • Weight
    136.00 lbs

Details

  • Assembly Type
    Close Coupled Split
  • Manufacturer Catalog Number
    6788160
  • Material
    Carbon Steel
  • Product Type
    Disc Coupling Center Assemblies
  • Series
    C
  • UPC_NO
    698210881603
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)