Motion
500.S54RDG.CPLG RB

REXNORD INC
500.S54RDG.CPLG RB

Coupling - Coupling, Series 54RDG, Cplg Size 500
Mi Item #04939527
MFR #500.S54RDG.CPLG RB
Price$21,461.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
500.S54RDG.CPLG RB

Coupling - Coupling, Series 54RDG, Cplg Size 500
Mi Item #04939527
MFR #500.S54RDG.CPLG RB

Mfr description
597623 500.S54RDG.CPLG RB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21,461.82/each

Specifications

Dimensions

  • Coupling Size Code
    500
  • Weight
    224.00 lbs

Details

  • Manufacturer Catalog Number
    597623
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Coupling
  • Series
    54RDG
  • UPC_NO
    793699943931
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)