Specifications
Dimensions
- Coupling Size Codes54
- Weight100.00 lbs
Details
- Manufacturer Catalog Number588289
- Product TypeDisc Coupling Hubs
- SeriesC
- UPC_NO793699723199
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)