Motion
500.S71-8. EXT RB

REXNORD INC
500.S71-8. EXT RB

Disc Coupling Hubs - Cplg Size: 500, Rough Stock Bore
MI ITEM #04939573
MFR #500.S71-8. EXT RB
List Price$10,853.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
500.S71-8. EXT RB

Disc Coupling Hubs - Cplg Size: 500, Rough Stock Bore
MI ITEM #04939573
MFR #500.S71-8. EXT RB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,853.08/each for your price

Overview

Mfr description
588329 500.S71-8.HUB LG RB

Specifications

  • Coupling Size Code
    500
  • Bore Type
    Rough Stock Bore
  • Maximum Bore Diameter
    7.0000 in
  • Series
    71
  • Weight
    130.00 lb
  • Hub Barrel Outside Diameter
    10.5000 in
  • Hub Flange Diameter
    13.1200 in
  • Hub Style
    Extended
  • Product Type
    Disc Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text