Motion
50CA 1/2-NOX1/2-NO

REXNORD INC
50CA 1/2-NOX1/2-NO

Complete Disc Couplings - Series C-Style Miniatures
MI ITEM #04939704
MFR #50CA 1/2-NOX1/2-NO
Price$1,243.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
50CA 1/2-NOX1/2-NO

Complete Disc Couplings - Series C-Style Miniatures
MI ITEM #04939704
MFR #50CA 1/2-NOX1/2-NO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,243.06/each

Specifications

Dimensions

  • Coupling Size Code
    50
  • Weight
    1.00 lb

Details

  • Product Type
    Complete Disc Couplings
  • Series
    C-Style Miniatures
  • Style
    CA
  • Torque Rating (in-lb)
    75 in-lb

Overview

Mfr description
50CA160160 50CA 1/2-NOX1/2-NO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought