1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REXNORD INC
50CA 3/8-NOX1/2-NO
Complete Disc Couplings - Series C-Style Miniatures
MI ITEM #
04939739
MFR #
50CA 3/8-NOX1/2-NO
List Price
$1,207.15
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Metallic Disc Couplings
REXNORD INC 50CA 3/8-NOX1/2-NO
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
50CA 3/8-NOX1/2-NO
Complete Disc Couplings - Series C-Style Miniatures
MI ITEM #
04939739
MFR #
50CA 3/8-NOX1/2-NO
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1,207.15
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
50CA120160 50CA 3/8-NOX1/2-NO
Specifications
Series
C-Style Miniatures
Coupling Size Code
50
Weight
1.00 lb
Style
CA
Torque Rating (in-lb)
75 in-lb
Product Type
Complete Disc Couplings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data