Motion
50CBC 3/8-NOX3/8-NO

REXNORD INC
50CBC 3/8-NOX3/8-NO

Complete Disc Couplings - Series C-Style Miniatures
MI ITEM #04939887
MFR #50CBC 3/8-NOX3/8-NO
Price$2,377.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
50CBC 3/8-NOX3/8-NO

Complete Disc Couplings - Series C-Style Miniatures
MI ITEM #04939887
MFR #50CBC 3/8-NOX3/8-NO

Mfr description
50CBC120120 50CBC 3/8-NOX3/8-NO
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,377.04/each

Specifications

Dimensions

  • Coupling Size Code
    50
  • Weight
    1.00 lb

Details

  • Product Type
    Complete Disc Couplings
  • Series
    C-Style Miniatures
  • Style
    CBC
  • Torque Rating (in-lb)
    75 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)