1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REXNORD INC
50CBC 3/8-NOX5/8-NO
Complete Disc Couplings - Series C-Style Miniatures
MI ITEM #
04939888
MFR #
50CBC 3/8-NOX5/8-NO
Price
$2,379.31
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Metallic Disc Couplings
REXNORD INC 50CBC 3/8-NOX5/8-NO
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
50CBC 3/8-NOX5/8-NO
Complete Disc Couplings - Series C-Style Miniatures
MI ITEM #
04939888
MFR #
50CBC 3/8-NOX5/8-NO
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$2,379.31
/each
Qty
Add to Cart
Specifications
Dimensions
Coupling Size Code
50
Weight
1.00 lb
Details
Product Type
Complete Disc Couplings
Series
C-Style Miniatures
Style
CBC
Torque Rating (in-lb)
75 in-lb
Overview
Mfr description
50CBC120200 50CBC 3/8-NOX5/8-NO
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought