Motion
50CC120164

REXNORD INC
50CC120164

Complete Disc Couplings - Series C-Style Miniatures
MI ITEM #04939942
MFR #50CC120164
List Price$1,195.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
50CC120164

Complete Disc Couplings - Series C-Style Miniatures
MI ITEM #04939942
MFR #50CC120164

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,195.49/each for your price

Overview

Mfr description
50CC120164 50CC 3/8-NOX1/2-1/8

Specifications

  • Series
    C-Style Miniatures
  • Coupling Size Code
    50
  • Weight
    1.00 lb
  • Style
    CC
  • Torque Rating (in-lb)
    75 in-lb
  • Product Type
    Complete Disc Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought