Specifications
Dimensions
- Coupling Size Code50
- Weight1.00 lbs
Details
- Disc Coupling TypeDisc
- Product TypeComplete Disc Couplings
- SeriesCC
- StyleCC
- Torque Rating (in-lb)75 in-lb
- UPC_NO793699391398
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)