Overview
Mfr description
580232 512.S71.CMBRA SD C=12.00
Specifications
- Coupling Size Code512
- Assembly TypeSpacer
- Series71
- Manufacturer Catalog Number580232
- UPC_NO793699578188
- Weight65.90 lbs
- Product TypeDisc Coupling Center Assemblies
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data