Overview
Mfr description
516594 550.AMR.CMBRA TD
Specifications
- Coupling Size Code550
- Assembly TypeSpacer
- MaterialCast Iron
- SeriesAMR
- Manufacturer Catalog Number516594
- UPC_NO698210686826
- Weight93.30 lbs
- Product TypeDisc Coupling Center Assemblies
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data