Motion
550.S54RDG.HUB RB 2"

REXNORD INC
550.S54RDG.HUB RB 2"

Disc Coupling Hub - Cplg Size: 550
Mi Item #04940444
MFR #550.S54RDG.HUB RB 2"
Price$4,668.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
550.S54RDG.HUB RB 2"

Disc Coupling Hub - Cplg Size: 550
Mi Item #04940444
MFR #550.S54RDG.HUB RB 2"

Mfr description
588290 550.S54RDG.HUB RB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,668.09/each

Specifications

Dimensions

  • Coupling Size Code
    550
  • Weight
    150.00 lbs

Details

  • Manufacturer Catalog Number
    588290
  • Product Type
    Disc Coupling Hubs
  • UPC_NO
    793699723212
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)