Overview
Mfr description
587266 550.S71-8.ADPT
Specifications
- Product TypesCoupling Adapter
- Coupling Size Code550
- Series71
- UPC_NO793699723502
- Manufacturer Catalog Number587266
- Weight20.00 lbs
- Product TypeDisc Coupling Parts & Kits
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data