Motion
562.S71.CMBRA C=9.00

REXNORD INC
562.S71.CMBRA C=9.00

Disc Coupling Center Assemblies - 562 Cplg Size
MI ITEM #04940628
MFR #562.S71.CMBRA C=9.00
List Price$13,779.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
562.S71.CMBRA C=9.00

Disc Coupling Center Assemblies - 562 Cplg Size
MI ITEM #04940628
MFR #562.S71.CMBRA C=9.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13,779.13/each for your price

Overview

Mfr description
572856 562.S71.CMBRA C=9.00

Specifications

  • Coupling Size Code
    562
  • Series
    71
  • Torque Rating (in-lb)
    84100 in-lb
  • Disc Material
    Stainless Steel
  • Disc Shape
    Slabbed
  • Distance Between Shaft Ends
    9.0000 in
  • Weight
    87.70 lb
  • Product Type
    Disc Coupling Center Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text