Motion
60 HCB 3.4375" BORE

REXNORD INC
60 HCB 3.4375" BORE

Tire Coupling Hub - 60 Size Code, 3.4375 in Bore Dia., Plain Bore
MI ITEM #04940807
MFR #60 HCB 3.4375" BORE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
60 HCB 3.4375" BORE

Tire Coupling Hub - 60 Size Code, 3.4375 in Bore Dia., Plain Bore
MI ITEM #04940807
MFR #60 HCB 3.4375" BORE

Mfr description
730601110 60 HCB 3.4375" BORE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    3.4375 in
  • Coupling Size Code
    60
  • Weight
    29.30 lbs

Details

  • Bore Type
    Plain Bore
  • Manufacturer Catalog Number
    730601110
  • Product Type
    Tire Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)