Motion
60 HSB  2.00" BORE 1/2" X 1/4" KW 1 SS

REXNORD INC
60 HSB 2.00" BORE 1/2" X 1/4" KW 1 SS

Coupling Hub - ES-R Series, 2.0000 in Bore Dia., Rough Stock
MI ITEM #04940865
MFR #60 HSB 2.00" BORE 1/2" X 1/4" KW 1 SS
Price$1,217.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
60 HSB 2.00" BORE 1/2" X 1/4" KW 1 SS

Coupling Hub - ES-R Series, 2.0000 in Bore Dia., Rough Stock
MI ITEM #04940865
MFR #60 HSB 2.00" BORE 1/2" X 1/4" KW 1 SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,217.04/each

Specifications

Dimensions

  • Bore Diameter  
    2.0000 in
  • Weight
    28.00 lbs

Details

  • Bore Type
    Rough Stock
  • Manufacturer Catalog Number
    7390417
  • Product Type
    Tire Coupling Hubs
  • Series
    ES-R
  • UPC_NO
    698210904173

Overview

Mfr description
7390417 60 HSB 2.0000" BORE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought