Motion
600.AMR.HUB STL RB

REXNORD INC
600.AMR.HUB STL RB

600.AMR.HUB STL RB
Mi Item #04940898
MFR #600.AMR.HUB STL RB
Price$4,452.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
600.AMR.HUB STL RB

600.AMR.HUB STL RB
Mi Item #04940898
MFR #600.AMR.HUB STL RB

Mfr description
620879 600.AMR.HUB RB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,452.91/each

Specifications

Dimensions

  • Bore Diameter  
    3-3/4 in
  • Coupling Size
    600
  • Coupling Size Code
    600
  • Hub Barrel Outside Diameter
    10.3100 in
  • Hub End Diameter
    10.31 in
  • Overall Length
    6.0000 in
  • Weight
    170.00 lbs

Details

  • Bore Type
    Rough Stock
  • Coupling Style
    AMR;CMR
  • Harmonization Code
    8483908010
  • Hub Bore Fit
    Rough Bore
  • Hub Material
    Cast Iron
  • Hub Style
    Standard
  • Manufacturer Catalog Number
    620879
  • Product Type
    Disc Coupling Hubs
  • Series
    AMR
  • UPC_NO
    698210693053
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)