Motion
6207U 2 7/16 INSERT ROLLER BRG

REXNORD INC
6207U 2 7/16 INSERT ROLLER BRG

Roller Insert Bearing - 2.4375 in Bore Dia., 4.3312 in OD, 4.1600 in Overall Width, Adapter Mounted
MI ITEM #04941159
MFR #6207U 2 7/16 INSERT ROLLER BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
6207U 2 7/16 INSERT ROLLER BRG

Roller Insert Bearing - 2.4375 in Bore Dia., 4.3312 in OD, 4.1600 in Overall Width, Adapter Mounted
MI ITEM #04941159
MFR #6207U 2 7/16 INSERT ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6207U 6000 ADPT BRG ONLY KIT
  • 2 7/16" Unmounted Spherical Roller Bearing
  • Shurlok Adapter Mounted

Specifications

  • Outside Diameter
  • Locking Device
    Adapter Mounted
  • Overall Width
    4.1600 in
  • Max Operating Temperature
    225 °F
  • Bore Type
    Round
  • Radial Dynamic Load Capacity
    43240 lbs
  • Radial Static Load Capacity
    53500 lbs
  • UPC_NO
    793699898057
  • Fillet Radius
    0.0500 in
  • Bore Length
    4.16 in
  • Weight
    5.00 lbs
  • Bore Diameter
  • Product Type
    Roller Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought