Motion
6315U 3 15/16 INSERT ROLLER BRG

REXNORD INC
6315U 3 15/16 INSERT ROLLER BRG

Roller Insert Bearing - 3.9375 in Bore Dia., 7.0861 in OD, 5.9688 in Overall Width, Adapter Mounted
Mi Item #04941166
MFR #6315U 3 15/16 INSERT ROLLER BRG
Price$13,760.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
6315U 3 15/16 INSERT ROLLER BRG

Roller Insert Bearing - 3.9375 in Bore Dia., 7.0861 in OD, 5.9688 in Overall Width, Adapter Mounted
Mi Item #04941166
MFR #6315U 3 15/16 INSERT ROLLER BRG

Mfr description
6315U 6000 ADPT BRG ONLY KIT
  • 3 15/16" Unmounted Spherical Roller Bearing
  • Shurlok Adapter Mounted
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,760.75/each

Specifications

Dimensions

  • Bore Diameter  
    3.9375 in
  • Bore Length
    5.97 in
  • Outside Diameter  
    7.0861 in
  • Overall Width
    5.9688 in
  • Weight
    20.70 lbs

Details

  • Bore Type
    Round
  • Locking Device
    Adapter Mounted
  • Max Operating Temperature
    225 °F
  • Product Type
    Roller Insert Bearings
  • Radial Dynamic Load Capacity
    130970 lbs
  • Radial Static Load Capacity
    137000 lbs
  • UPC_NO
    793699898088
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)